10GBASE-LRM SFP+ 1310NM 220M MMF LC CONNECTOR HP/ARUBA COMPATIBLE

  • Mfr # J9151D-LRM-ENC

  • Zoro # G410646055


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Application
Data Networking
Fiber Mode Supported
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J9151D-LRM-ENC
Zoro #
G410646055
UPC #
26121609
Country of Origin
China

Dimensions

Height
8 in
Width
5 in

Details

Item
SFP+ Module
Connector Type
LC
Number of Ports
1
Application
Data Networking
Fiber Mode Supported
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR4 Network
Network Technology
10GBase-LRM
Network Standard
10GBase-LRM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.