40GBASE-LR4 QSFP+ 1270/1290/1310/1330 nm 10km DOM SMF Duplex LC HP/Aruba Compatible

  • Mfr # JH232A-ENC

  • Zoro # G110646263


product price:  $1,931.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Network Technology
40GBase-LR4
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 40GBase-LR4 Network
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JH232A-ENC
Zoro #
G110646263
UPC #
43220000
Country of Origin
China

Details

Item
QSFP+ Module
Connector Type
LC
Network Technology
40GBase-LR4
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 40GBase-LR4 Network
Max. Distance Supported
10 km
Ethernet Technology
40 Gigabit Ethernet
Maximum Distance Supported
10 km
Network Standard
40GBase-LR4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.