Shop ENET
See all product information
Create Account
4M Lc/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber
- Mfr # LC2-50-4M-ENC
- Zoro # G0769217
product price:Â
$
22.39
/ea
Key Features
Jacket Color
Orange
Clad Dimension
125 µm
Length - Patch Cord
13.12 ft
Single Mode/Multi-Mode
Multi-Mode
Core Dimension - Fiber Optic Cable
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC2-50-4M-ENC
- Zoro #
- G0769217
- UPC #
- 849171020161
- Country of Origin
- Unknown
- Jacket Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- Connector Type - Patch Cord
- LC Network - Male
- Item - Data Cable
- Patch Cable
- Cable Type
- Fiber Optic
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
Dimensions
- Clad Dimension
- 125 µm
- Length - Patch Cord
- 13.12 ft
- Core Dimension - Fiber Optic Cable
- 50 µm
- Cable Length
- 13.12 ft
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.