Fiber Optic Patch Cords
- Mfr # PC-DD9D3YV05M
- Zoro # G323744107
product price:Â
$
10.15
/ea
Key Features
End 1 Connection Type
SC
Mode
Single Mode
Overall Length
5 m
End 1 Contact Type Finish
UPC
Includes Jacket
Jacketed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-DD9D3YV05M
- Zoro #
- G323744107
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 m
- Core Diameter
- 9 micron
- Cable Diameter
- 3 mm
- Clad Dimension
- 125 micron
- Wire Rope Length
- 5 m
- Length
- 5 m
Details
- End 1 Connection Type
- SC
- Mode
- Single Mode
- End 1 Contact Type Finish
- UPC
- Includes Jacket
- Jacketed
- Attenuation
- 0.3 dB
- End 2 Contact Type Finish
- UPC
- Number of Fibers
- Duplex
- Jacket Material
- PVC
- Item
- Fiber Optic Patch Cords
- Jacket Color
- Yellow
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Fiber Type
- OS2
- Fiber Count
- 2
- End 2 Connection Type
- SC
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 5 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.