4M Sc/Lc Duplex Multimode 50/125 10Gb Om3 Or Better Aqua Fiber
- Mfr # SCLC-10G-4M-ENC
- Zoro # G0778868
product price:Â
$
25.15
/ea
Key Features
Mode
Multi Mode
Clad Dimension
125 µm
Jacket Color
Aqua
Cable Length
13.12 ft
End 2 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCLC-10G-4M-ENC
- Zoro #
- G0778868
- UPC #
- 849171029843
- Country of Origin
- Unknown
- Mode
- Multi Mode
- Jacket Color
- Aqua
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- SC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 13.12 ft
- Core Dimension
- 50 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.