Shop ENET
See all product information
Create Account
5-15P To C13 10Ft Black Standard Power Cord/Cable Nema 5-15P To
- Mfr # N515-C15-10F-ENC
- Zoro # G0813947
product price:Â
$
40.99
/ea
Key Features
Cord Length
10 ft
End 1 Connection Type
NEMA 5-15P
End 2 Connection Type
IEC 60320 C15
End 1 Gender and Plug End
Male
End 2 Gender and Plug End
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N515-C15-10F-ENC
- Zoro #
- G0813947
- UPC #
- 762047513096
- Country of Origin
- Unknown
- Item
- Standard Power Cord
- End 1 Connection Type
- NEMA 5-15P
- End 2 Connection Type
- IEC 60320 C15
- End 1 Gender and Plug End
- Male
- End 2 Gender and Plug End
- Female
Dimensions
- Cord Length
- 10 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.