Shop ENET
See all product information
Create Account
8M Sc/Lc Duplex Multimode 50/125 10Gb Om3 Or Better Aqua Fiber
- Mfr # SCLC-10G-8M-ENC
- Zoro # G0729518
product price:Â
$
38.69
/ea
Key Features
Jacket Color
Aqua
Clad Dimension
125 µm
Connector Type - Patch Cord
SC Network - Male; LC Network - Male
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCLC-10G-8M-ENC
- Zoro #
- G0729518
- UPC #
- 849171029874
- Country of Origin
- Unknown
- Jacket Color
- Aqua
- Connector Type - Patch Cord
- SC Network - Male; LC Network - Male
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
- Mode
- Multi Mode
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension - Fiber Optic Cable
- 50 µm
- Length - Patch Cord
- 26.25 ft
- Core Dimension
- 50 µm
- Cable Length
- 26.25 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.