Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adva 61004008 Compatible Sfp

  • Mfr # 0061004008-ENC

  • Zoro # G0976846


product price: $60.25
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0061004008-ENC
Zoro #
G0976846
UPC #
-
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
Item
SFP (mini-GBIC)
Connector Type
LC
Network Technology
1000Base-SX
Compatibility
MSA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.