Zoro Homepage

Arista Cab-Q-Q-5M Comp 5M Qsfp+ Dac

  • Mfr # CAB-Q-Q-5M-ENC

  • Zoro # G0687807


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Cable Length
16.4 ft
Connector Type
QSFP+ Network
Cable Type
QSFP+
Device Supported
Network Device
Data Transfer Rate
40 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-Q-Q-5M-ENC
Zoro #
G0687807
UPC #
849171066725
Country of Origin
Unknown

Dimensions

Cable Length
16.4 ft

Details

Item
Network Cable
Connector Type
QSFP+ Network
Cable Type
QSFP+
Device Supported
Network Device
Data Transfer Rate
40 Gbps

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.