ARISTA COMPATIBLE AOC-Q-4S-100G-7M 100GBASE-AOC QSFP28 TO 4X25G SFP28 AOC 7M TAA
Mfr # AOC-Q-4S-100G-7M-ENC
Zoro # G910646234
product price:Â $2,993.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Device Supported
Network Device
Features
AOC Technology
Cable Length
22.97 ft
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AOC-Q-4S-100G-7M-ENC
Zoro #
G910646234
UPC #
26121607
Country of Origin
United States
Dimensions
Cable Length
22.97 ft
Details
Item
Network Cable
Standards
TAA Compliant
Device Supported
Network Device
Features
AOC Technology
Fiber Optic Mode
Multi-mode
Data Transfer Rate
100-Gbit/s
Connector on Second End Details
4 x SFP28
Cable Type
QSFP28/SFP28
Connector on First End Details
QSFP28 Network
Connector Type on First End
QSFP28 Network
Connector Type on Second End
SFP28 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.