ARISTA COMPATIBLE CAB-D-D-400G-2.5M QSFP-DD DAC 2.5M

  • Mfr # CAB-D-D-400G-2.5M-ENC

  • Zoro # G910646364


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
QSFP-DD Network
Device Supported
Network Device
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
QSFP-DD Network
Cable Length
8.20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-D-D-400G-2.5M-ENC
Zoro #
G910646364
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
8.20 ft

Details

Item
Network Cable
Connector on First End Details
QSFP-DD Network
Device Supported
Network Device
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
QSFP-DD Network
Material
Copper
Cable Type
Twinaxial
Features
Passive
Data Transfer Rate
400 Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.