Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARISTA COMPATIBLE CAB-O-O-400G-1M TAA COMPLIANT FUNCTIONALLY IDENTICAL 400GBASE-

  • Mfr # CAB-O-O-400G-1M-ENC

  • Zoro # G910647064


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Connector on Second End Details
OSFP Network
Device Supported
Network Device
Features
Passive
Data Transfer Rate
400-Gbit/s
Cable Length
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-O-O-400G-1M-ENC
Zoro #
G910647064
UPC #
26121607
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Connector on Second End Details
OSFP Network
Device Supported
Network Device
Features
Passive
Data Transfer Rate
400-Gbit/s
Connector on First End Details
OSFP Network
Cable Type
Twinaxial
Connector Type on First End
OSFP Network
Connector Type on Second End
OSFP Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.