ARISTA COMPATIBLE SFP-25G-MR-LR TAA COMPLIANT FUNCTIONALLY IDENTICAL 10G/25

  • Mfr # SFP-25G-MR-LR-ENC

  • Zoro # G810647089


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 25GBase-LR Network
Network Technology
25GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-25G-MR-LR-ENC
Zoro #
G810647089
UPC #
43222608
Country of Origin
United States

Details

Item
SFP28 Module
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 25GBase-LR Network
Network Technology
25GBase-LR
Ethernet Technology
25 Gigabit Ethernet
Application
Data Networking
Media Type Supported
Optical Fiber
Network Standard
25GBase-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.