Zoro Homepage

CALIX COMPATIBLE 100-01792 TAA COMPLIANT FUNCTIONALLY IDENTICAL 2-CHANNEL 1

  • Mfr # 100-01792-ENC

  • Zoro # G510646771


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
20 km
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BXD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-01792-ENC
Zoro #
G510646771
UPC #
43222608
Country of Origin
United States

Details

Item
cSFP
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
20 km
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-BXD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.