Shop ENET
See all product information
Create Account
Cat5E White 15 Foot Non-Booted (No Boot) (Utp) High-Quality
- Mfr # C5E-WH-NB-15-ENC
- Zoro # G0730032
product price:Â
$
14.69
/ea
Key Features
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Length
15 ft
Cable Type
Category 5e
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5E-WH-NB-15-ENC
- Zoro #
- G0730032
- UPC #
- 849171072634
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 15 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- (1) RJ-45 Network - Male
- End 2 Connection Type
- (1) RJ-45 Network - Male
- Cable Type
- Category 5e
- Color
- White
- Device Supported
- Network Device
- Cable Characteristic
- Patch Cable