Cat6 Blue 15 Foot Non-Booted (No Boot) (Utp) High-Quality
- Mfr # C6-BL-NB-15-ENC
- Zoro # G0742492
product price:Â
$
20.15
/ea
Key Features
Cable Jacket Color
Blue
Cable Length
15 ft
Cable Type
Category 6
Performance Category
Category 6
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6-BL-NB-15-ENC
- Zoro #
- G0742492
- UPC #
- 849171073310
- Country of Origin
- Unknown
- Item
- Network Cable
- Cable Jacket Color
- Blue
- Cable Type
- Category 6
- Performance Category
- Category 6
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
Dimensions
- Cable Length
- 15 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.