Cat6 Green 8 Foot Patch Cable w/ Snagless Molded Boot (Utp)

  • Mfr # C6-GN-8-ENC
  • Zoro # G0749048
product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Cable Jacket Color
Green
Cable Length
8 ft
Cable Type
Category 6
Performance Category
Category 6
End 2 Connection Type
RJ-45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C6-GN-8-ENC
Zoro #
G0749048
UPC #
849171073426
Country of Origin
Unknown

Dimensions

Cable Length
8 ft

Details

Item
Network Cable
Cable Jacket Color
Green
Cable Type
Category 6
Performance Category
Category 6
End 2 Connection Type
RJ-45
End 2 Gender
Male
End 1 Gender
Male
End 1 Connection Type
RJ-45

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews