Cat6 White 2 Foot Patch Cable w/ Snagless Molded Boot (Utp)
- Mfr # C6-WH-2-ENC
- Zoro # G0762759
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Performance Category
Category 6
End 1 Connection Type
RJ-45
Cable Jacket Color
White
Cable Length
2 ft
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6-WH-2-ENC
- Zoro #
- G0762759
- UPC #
- 849171074546
- Country of Origin
- Unknown
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- Cable Jacket Color
- White
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
Dimensions
- Cable Length
- 2 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.