Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6A Orange 3Ft Molded Boot Patch Cable

  • Mfr # C6A-OR-3-ENC

  • Zoro # G0784617


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
3.28 ft
Features
Booted, Molded
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6A-OR-3-ENC
Zoro #
G0784617
UPC #
849171095381
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3.28 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Features
Booted, Molded
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Jacket Color
Orange
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.