CIENA 160-9401-900 COMPATIBLE QSFP28

  • Mfr # 160-9401-900-ENC

  • Zoro # G210646613


product price:  $2,768.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160-9401-900-ENC
Zoro #
G210646613
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
LC
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Max. Distance Supported
10 km
Fiber Mode Supported
Single-mode
Network Technology
100GBase-LR4
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Standard
100GBase-LR4
Maximum Distance Supported
10 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.