Shop ENET
See all product information
CISCO COMPATIBLE DS-SFP-FC16G-SW - FUNCTIONALLY IDENTICAL 16G SFP+ FC FIBRE CHAN
Mfr # DS-SFP-FC16G-SW-ENC
Zoro # G310646216
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DS-SFP-FC16G-SW-ENC
Zoro #
G310646216
UPC #
26121609
Country of Origin
United States
Details
Item
SFP+ Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Network Technology
Fiber Channel
Application
Data Networking
Ethernet Technology
16 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 16GBase-X Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.