Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cisco Compatible Glc-Bx40-D-I

  • Mfr # GLC-BX40-D-I-ENC

  • Zoro # G3512919


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Network Technology
1000Base-BX-U
Application
Data Networking
Connector Type
LC
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX-U Network
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-BX40-D-I-ENC
Zoro #
G3512919
UPC #
762047522326
Country of Origin
Unknown

Details

Item
SFP (mini-GBIC) Module
Network Technology
1000Base-BX-U
Application
Data Networking
Connector Type
LC
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX-U Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.