Shop ENET
See all product information
Create Account
CISCO COMPATIBLE QDD-400-AOC1M 400GBASE-AOC QSFP-DD AOC 1M TAA COMPLIANT
- Mfr # QDD-400-AOC1M-ENC
- Zoro # G022838602
product price:Â
$
3,821.99
/ea
Free Shipping & Returns
Key Features
Cable Length
3.28 ft
Cable Jacket Color
Aqua
End 1 Gender
Male
End 1 Connection Type
QSFP-DD Network
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QDD-400-AOC1M-ENC
- Zoro #
- G022838602
- UPC #
- -
- Country of Origin
- United States
- Cable Jacket Color
- Aqua
- End 1 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- QSFP-DD Network
- End 2 Gender
- Male
- End 2 Connection Type
- QSFP-DD Network
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.