Cisco Compatible Qsfp-40G-Csr-S - Functionally Identical 40Gbase-Csr
Mfr # QSFP-40G-CSR-S-ENC
Zoro # G1895920
product price: $770.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Ethernet Technology
40 Gigabit Ethernet
Features
Hot-swappable
Connector Type
LC
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-40G-CSR-S-ENC
Zoro #
G1895920
UPC #
762047560953
Country of Origin
Unknown
Details
Application
Optical Network
Ethernet Technology
40 Gigabit Ethernet
Features
Hot-swappable
Connector Type
LC
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Item
QSFP+ Module
Network Technology
40GBase-SWDM4
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC Duplex 40GBase-SWDM4 Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.