CISCO COMPATIBLE QSFP-H40G-AOC1M TAA COMPLIANT FUNCTIONALLY IDENTICAL 40G Q

  • Mfr # QSFP-H40G-AOC1M-ENC

  • Zoro # G410647199


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Data Transfer Rate
40 Gbit/s
Device Supported
Router
Features
Active
Connector on First End Details
(1) QSFP+ Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-H40G-AOC1M-ENC
Zoro #
G410647199
UPC #
43220000
Country of Origin
United States

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Cable Type
Fiber Optic
Data Transfer Rate
40 Gbit/s
Device Supported
Router
Features
Active
Connector on First End Details
(1) QSFP+ Network
Connector on Second End Details
(1) QSFP+ Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.