CISCO COMPATIBLE SFP-10/25G-LR-I TAA COMPLIANT FUNCTIONALLY IDENTICAL 10G/2
Mfr # SFP-10/25G-LR-I-ENC
Zoro # G710647028
product price: $1,832.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Network Technology
25GBase-LR
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10/25G-LR-I-ENC
Zoro #
G710647028
UPC #
43220000
Country of Origin
United States
Details
Item
SFP28 Module
Connector Type
LC
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Network Technology
25GBase-LR
Application
Optical Network
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Duplex 25GBase-LR Network
Network Standard
25GBase-LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.