Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CISCO COMPATIBLE SFP-25G-AOC4M SFP28

  • Mfr # SFP-25G-AOC4M-ENC

  • Zoro # G610646718


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Cable Type
SFP28
Data Transfer Rate
25-Gbit/s
Features
Active
Connector on First End Details
SFP28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-25G-AOC4M-ENC
Zoro #
G610646718
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
13.12 ft

Details

Item
Network Cable
Standards
TAA Compliant
Cable Type
SFP28
Data Transfer Rate
25-Gbit/s
Features
Active
Connector on First End Details
SFP28
Fiber Optic Mode
Multi-mode
Connector Type on First End
SFP28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.