CISCO DS-SFP-FC16G-LW COMPATIBLE SFP+

  • Mfr # DS-SFP-FC16G-LW-ENC

  • Zoro # G310647299


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Max. Data Transfer Rate
4.25 Gbit/s
Fiber Mode Supported
Single-mode
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS-SFP-FC16G-LW-ENC
Zoro #
G310647299
UPC #
43222608
Country of Origin
United States

Details

Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Max. Data Transfer Rate
4.25 Gbit/s
Fiber Mode Supported
Single-mode
Max. Distance Supported
10 km
Maximum Distance Supported
10 km
Maximum Data Transfer Rate
4.25-Gbit/s

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.