8/16/32GBASE-SW FC SFP28 850NM 70M OM3/100M OM4 LC CISCO COMP

  • Mfr # DS-SFP-FC32G-SW-ENC

  • Zoro # G410645881


product price:  $704.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
Fiber Channel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS-SFP-FC32G-SW-ENC
Zoro #
G410645881
UPC #
43222608
Country of Origin
United States

Details

Item
SFP28 Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
Fiber Channel
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 32GBase-SW Network
Ethernet Technology
32 Gigabit Ethernet
Application
Data Networking
Environmentally Friendly
Yes
Network Standard
32GBase-SW, Fiber Channel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.