CISCO QSFP-40G-LR4-S COMPATIBLE-FUNCTIONALLY IDENTICAL 40GBASE-LR4 QSFP+ 12

  • Mfr # QSFP-40G-LR4-S-ENC

  • Zoro # G810646808


product price:  $2,493.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-40G-LR4-S-ENC
Zoro #
G810646808
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP+ Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Network Technology
40GBase-LR4
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Ethernet Technology
40 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.