CISCO TO INTEL COMPATIBLE SFC2-CIIN-4M 10GBASE-CU SFP+ DAC 4M TAA COMPLIANT
Mfr # SFC2-CIIN-4M-ENC
Zoro # G810646211
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Passive
Material
Copper
Cable Length
13.12 ft
Cable Type
DAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFC2-CIIN-4M-ENC
Zoro #
G810646211
UPC #
26121607
Country of Origin
United States
Dimensions
Cable Length
13.12 ft
Details
Item
Network Cable
Standards
TAA Compliant
Features
Passive
Material
Copper
Cable Type
DAC
Device Supported
Network Device
Data Transfer Rate
10-Gbit/s
Connector on First End Details
SFP+ Network
Connector Type on First End
SFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.