CISCO QSFP-4X10G-AOC7M COMPATIBLE SFP+

  • Mfr # QSFP-4X10G-AOC7M-ENC

  • Zoro # G910647309


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Cable Length
22.97 ft
Data Transfer Rate
40-Gbit/s
Device Supported
Network Device, Switch, Server, Router
Connector on Second End Details
4 x QSFP+ Network
Connector on First End Details
1 x QSFP+ Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-4X10G-AOC7M-ENC
Zoro #
G910647309
UPC #
26121607
Country of Origin
United States

Dimensions

Cable Length
22.97 ft

Details

Item
Network Cable
Data Transfer Rate
40-Gbit/s
Device Supported
Network Device, Switch, Server, Router
Connector on Second End Details
4 x QSFP+ Network
Connector on First End Details
1 x QSFP+ Network
Features
Active
Cable Type
Fiber Optic
Connector Type on Second End
QSFP+ Network
Connector Type on First End
QSFP+ Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.