
Cisco Sfp-10G-Lrm Compatible Sfp+
Mfr # SFP-10G-LRM-ENC
Zoro # G0980142
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
10
Connector Type
LC/PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-LRM-ENC
Zoro #
G0980142
UPC #
-
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
10
Connector Type
LC/PC
Fiber Optic Cable Standard
62.5 µm, 50 µm
Network Technology
10GBase-LRM
Item
SFP+
Compatibility
Number of Ports
1
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC/PC Duplex 10GBase-LRM Network
Ethernet Technology
10 Gigabit Ethernet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.