CISCO SFP-10G-T-X COMPATIBLE SFP
Mfr # SFP-10G-T-X-ENC
Zoro # G310646131
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Connector Type
RJ-45
Number of Ports
1
Network Technology
1000Base-T
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-T-X-ENC
Zoro #
G310646131
UPC #
43222608
Country of Origin
United States
Details
Item
SFP+ Module
Connector Type
RJ-45
Number of Ports
1
Network Technology
1000Base-T
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 7, Category 6a
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Network Standard
1000Base-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.