Shop ENET
See all product information
Create Account
CISCO TO HPE/ARUBA COMPATIBLE QSFC2-CIHP-3M 40GBASE-CR4 QSFP+ TO QSFP+ DAC 3M TA
- Mfr # QSFC2-CIHP-3M-ENC
- Zoro # G810645986
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Length
9.84 ft
Connector on First End Details
2 x QSFP+ Network
Data Transfer Rate
40-Gbit/s
Features
Passive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFC2-CIHP-3M-ENC
- Zoro #
- G810645986
- UPC #
- 26121609
- Country of Origin
- United States
- Item
- Network Cable
- Standards
- TAA Compliant
- Connector on First End Details
- 2 x QSFP+ Network
- Data Transfer Rate
- 40-Gbit/s
- Features
- Passive
- Device Supported
- Network Device
- Material
- Copper
- Cable Type
- DAC
- Connector Type on First End
- QSFP+ Network
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.