MSA/TAA COMPLIANT 1000BASE-BXD BIDI SFP 1550NM TX/1310NM RX 20KM DOM SMF SI
- Mfr # ENSB-EDOS-5531I
- Zoro # G710646922
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Simplex 1000Base-BXD BIDI Network
Ethernet Technology
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ENSB-EDOS-5531I
- Zoro #
- G710646922
- UPC #
- 43220000
- Country of Origin
- United States
Details
- Item
- Expansion Module
- Compatible With
- MSA Compliant
- Connector Type
- LC
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC Simplex 1000Base-BXD BIDI Network
- Ethernet Technology
- Gigabit Ethernet
- Fiber Mode Supported
- Single-mode
- Media Type Supported
- Optical Fiber
- Network Technology
- 1000Base-BX-D
- Application
- Data Networking
- Network Standard
- 1000Base-BX-D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.