CISCO/DELL COMPATIBILITY QS28C2-CIDE-2M TAA COMPLIANT FUNTIONALLY IDENTICAL 100G
Mfr # QS28C2-CIDE-2M-ENC
Zoro # G310646629
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector on First End Details
QSFP28 Network
Connector on Second End Details
QSFP28 Network
Conductor Material
Copper
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS28C2-CIDE-2M-ENC
Zoro #
G310646629
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Standards
TAA Compliant
Connector on First End Details
QSFP28 Network
Connector on Second End Details
QSFP28 Network
Conductor Material
Copper
Device Supported
Network Device
Data Transfer Rate
100-Gbit/s
Cable Type
DAC
Connector Type on Second End
QSFP28 Network
Conductor
Copper
Connector Type on First End
QSFP28 Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.