ENET DAC Network Cable - 3.28 ft DAC Network Cable for Network Device - 25 Gbit/s - TAA Compliant

  • Mfr # SF28C2-CIIN-1M-ENC

  • Zoro # G510645538


product price:  $80.95
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Connector on First End Details
SFP28 Network
Features
Passive
Connector on Second End Details
SFP28 Network
Cable Length
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF28C2-CIIN-1M-ENC
Zoro #
G510645538
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Standards
TAA Compliant
Connector on First End Details
SFP28 Network
Features
Passive
Connector on Second End Details
SFP28 Network
Cable Type
DAC
Device Supported
Network Device
Material
Copper
Data Transfer Rate
25-Gbit/s
Connector Type on First End
SFP28 Network
Connector Type on Second End
SFP28 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.