
Dell 470-Aawe Compatible Qsfp+ To Qsfp+
Mfr # 470-AAWE-ENC
Zoro # G9359789
product price: $226.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP+ Network
End 2 Connection Type
QSFP+ Network
Bandwidth
40 Gbps
Cable Type
QSFP+
For Use With
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-AAWE-ENC
Zoro #
G9359789
UPC #
762047518657
Country of Origin
Unknown
Dimensions
Bandwidth
40 Gbps
Cable Length
16.4 ft
Details
Item
QSFP+ Network Cable
End 1 Connection Type
QSFP+ Network
End 2 Connection Type
QSFP+ Network
Cable Type
QSFP+
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.