Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELL COMPATIBLE 407-BBWV TAA COMPLIANT FUNCTIONALLY IDENTICAL 100GBASE-SR4 QSFP2

  • Mfr # 407-BBWV-ENC

  • Zoro # G010646875


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO-12
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBWV-ENC
Zoro #
G010646875
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
MPO-12
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Network Technology
100GBase-SR4
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Max. Distance Supported
0.10 km
Ethernet Technology
100 Gigabit Ethernet
Maximum Distance Supported
0.10 km
Network Standard
100GBase-SR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.