Display Port To Dvi 28Awg 3Ft Black Cable
- Mfr # DPDVI-3F-ENC
- Zoro # G9381157
product price:Â
$
11.99
/ea
Key Features
Cable Type
DisplayPort/DVI
Color
Black
Cable Length
3 ft
Features
Active
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPDVI-3F-ENC
- Zoro #
- G9381157
- UPC #
- 762047525082
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 28 AWG
Details
- Cable Type
- DisplayPort/DVI
- Color
- Black
- Item
- Video Cable
- Features
- Active
- Device Supported
- Video Device
- Connector on Second End Details
- DVI Digital Video
- Connector on First End Details
- DisplayPort Digital Audio/Video
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.