This item is Discontinued.

Enet Enet Cat5E Gray 1 Foot Non-Booted (No Boot) (Utp) High-Quality C5E-GY-NB-1-ENC

Enet Cat5E Gray 1 Foot Non-Booted (No Boot) (Utp) High-Quality (Discontinued)

  • Mfr # C5E-GY-NB-1-ENC
  • Zoro # G0735669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5E-GY-NB-1-ENC
Zoro #
G0735669
UPC #
849171071712
Country of Origin
Unknown

Dimensions

Cable Length
1 ft

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Type
Category 5e
Color
Gray
Device Supported
Network Device
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.