Shop ENET
See all product information
Create Account
Ensp-Hdlm-850Xc Compatible Sfp+
- Mfr # ENSP-HDLM-850XC
- Zoro # G3511817
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking
Network Technology
10GBase-SR
Compatibility
MSA Compliant
Fiber Optic Cable Standard
850 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENSP-HDLM-850XC
- Zoro #
- G3511817
- UPC #
- 849171054784
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Application
- Data Networking
- Network Technology
- 10GBase-SR
- Compatibility
- MSA Compliant
- Fiber Optic Cable Standard
- 850 nm
- Interfaces/Ports Details
- (1) LC Duplex 10GBase-SR Network
- Item
- SFP+
- Ethernet Technology
- 10 Gigabit Ethernet
- Connector Type
- LC
- Max. Distance Supported
- 984.25 ft
- Max. Data Transfer Rate
- 10 Gbit/s
- Number of Ports
- 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.