Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME 10070H COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 10/100/1000B

  • Mfr # 10070H-ENC

  • Zoro # G910647057


product price: $71.95
/ea

Key Features

Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Network Technology
1000Base-T
Max. Distance Supported
0.10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10070H-ENC
Zoro #
G910647057
UPC #
43201553
Country of Origin
United States

Details

Item
SFP (mini-GBIC) Module
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Network Technology
1000Base-T
Max. Distance Supported
0.10 km
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network LAN
Maximum Distance Supported
0.10 km
Network Standard
1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.