EXTREME 10401 COMPATIBLE QSFP28

  • Mfr # 10401-ENC

  • Zoro # G210645708


product price:  $1,199.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
MPO-12
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10401-ENC
Zoro #
G210645708
UPC #
43220000
Country of Origin
United States

Details

Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
MPO-12
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Network Technology
100GBase-SR4
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Ethernet Technology
100 Gigabit Ethernet
Environmentally Friendly
Yes
Network Standard
100GBase-SR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.