FORTINET COMPATIBLE FN-TRAN-SFP28-SR 10/25GBASE-SR SFP28 LC TAA COMPLIANT
- Mfr # FN-TRAN-SFP28-SR-ENC
- Zoro # G110646591
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) LC Duplex 25GBase-SR Network
Network Technology
25GBase-SR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FN-TRAN-SFP28-SR-ENC
- Zoro #
- G110646591
- UPC #
- 26121609
- Country of Origin
- United States
Details
- Item
- SFP28 Module
- Connector Type
- LC
- Standards
- TAA Compliant
- Fiber Mode Supported
- Multi-mode
- Interfaces/Ports Details
- (1) LC Duplex 25GBase-SR Network
- Network Technology
- 25GBase-SR
- Ethernet Technology
- 25 Gigabit Ethernet
- Max. Distance Supported
- 0.10 km
- Network Standard
- 25GBase-SR
- Maximum Distance Supported
- 0.10 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.