Shop ENET
See all product information
Create Account
HDMI A/V Cable - 6 ft HDMI/Mini DisplayPort A/V Cable - 32 AWG - White
- Mfr # HDMIM-MDPM-WH-6F
- Zoro # G9422624
product price:Â
$
20.65
/ea
Key Features
Cable Type
HDMI/Mini DisplayPort
Cable Length
6 ft
Color
White
Wire Gauge
32 AWG
Connection A
HDMI Digital Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDMIM-MDPM-WH-6F
- Zoro #
- G9422624
- UPC #
- 762047524931
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Cable Type
- HDMI/Mini DisplayPort
- Color
- White
- Wire Gauge
- 32 AWG
- Connection A
- HDMI Digital Video - Male
- Features
- Environmentally Friendly
- Item
- A/V Cable
- Connection B
- Mini DisplayPort Digital Audio/Video - Male
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.