16/2 Speaker Wire Audio Cable 50ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4002-50WH
- Zoro # G723939455
product price:Â
$
30.69
/ea
Key Features
Jacket Color
White
Maximum Voltage
300 V
Style
16/2
Material
Oxygen-free Copper
Device Supported
Speaker, Audio Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4002-50WH
- Zoro #
- G723939455
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.197 in
- Size
- 16 AWG
- Cable Length
- 50 ft
- Length
- 50 ft
Details
- Jacket Color
- White
- Maximum Voltage
- 300 V
- Style
- 16/2
- Material
- Oxygen-free Copper
- Device Supported
- Speaker, Audio Device
- Temp. Range
- -4 Degrees to 167 Degrees F
- Conductor Gauge
- 16 Gauge
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Conductor Design
- Stranded
- Strand Count
- 65/34 AWG Stranded
- Shielded / Unshielded
- Unshielded
- NEC Article and Type
- 800 CMR, 725 CL3R
- Item
- Audio Cable
- Number of Conductors
- 2
- Color
- White
- Jacket Material
- PVC
- Conductor Color
- Black, Red
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 16 AWG 2 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 2 (Twisted) Size: 16 AWG Strand Count: 65/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.197 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.