Hp 647594-B21 Compatible Nic Card

  • Mfr # 647594-B21-ENC

  • Zoro # G0859429


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Number of Ports
1
Host Interface
PCI Express x4
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647594-B21-ENC
Zoro #
G0859429
UPC #
762047511627
Country of Origin
Unknown

Details

Item
Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
1
Host Interface
PCI Express x4
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Network Technology
10/100/1000Base-T
Network Standard
10/100/1000Base-T
Form Factor
Plug-in Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.