HP/ARUBA COMPATIBLE JL485A 25GBASE-SR SFP28 LC TAA COMPLIANT

  • Mfr # JL485A-ENC

  • Zoro # G810646969


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 25GBase-SR Network
Network Technology
25GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JL485A-ENC
Zoro #
G810646969
UPC #
43222608
Country of Origin
China

Details

Item
SFP28 Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 25GBase-SR Network
Network Technology
25GBase-SR
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Fiber Mode Supported
Multi-mode
Environmentally Friendly
Yes
Network Standard
25GBase-SR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.